Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut, inch
Hexagon nut, inch - 1
Hexagon nut, inch - 2
Hexagon nut, inch - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch

ASME B18.2.2, stainless steel 316, UNC (standard thread)
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Mechanical properties are regulated in ASTM F594



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)