Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® D
plug screw Pan head, without drill tip
ASSY<SUP>®</SUP> D<br/>plug screw Pan head, without drill tip - 1
ASSY<SUP>®</SUP> D<br/>plug screw Pan head, without drill tip - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® D
plug screw Pan head, without drill tip

For use with plastic anchors

See product details

Available in 17 versions
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
Screw without drill tip, mating thread or ring thread


Greater plug load-bearing capacities



AW drive:


  • Optimal force transmission

  • Excellent fit

  • Screw settles securely

  • No wobbling


Asymmetrical thread


Low screw-in torque, high over-turning force

European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)