Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 1
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 2
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Cylinder head 8.0&nbsp;mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm

For fastening windows in concrete and solid block masonry. With small cylinder head. Zinc-plated steel, blue passivated, RW 30 drive

See product details

Available in 12 versions
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
  • Short assembly times, no dowels or setting tool needed

  • AW drive for longer bit service life, improved power transmission

  • Push-through mounting

  • High load handling due to positive fit

  • Almost no expansion forces when setting

  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.


Test report no. 202 31790 dated 17 May 2006



Component test with frame screws to attach a glazed plastic door (window casement weight 72.5 kg) to a structure without lateral supports or sand-lime brick masonry.


Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 35697 dated 31 March 2008



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg, screw connection in profile without steel reinforcement) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 43036 dated 21 October 2010