For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
Angle bracket A with web is ideal for high-quality load-bearing wood/wood and wood/concrete connections. Universally suitable for standard connections such as intersecting timbers.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)) in line with EN 10346:2009.
- Application in utilisation class 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-08/0183
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed
European Technical Approval ETA-08/0183
Load-bearing connections of timber joists to wood or steel such as joist to joist, purlin to joist, threshold to post, crossbar to post or for securing joists.
Suitable fasteners:
Comb/ribbed nail in line with EN 14592: 4.0 x 60-100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!