Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections

Solid 3 mm type for universal use in timber construction. (For larger load transfers, the use of a beaded variant is recommended).

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • Robust design, versatile applications

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 09/0133

Notice

The comb/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle connectors are used to attach wood to e.g. concrete.



The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European Technical Approval ETA 09/0133

Subject to technical changes!