Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Handy battery-powered angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery power you need with PICK YOUR POWER.
Handy battery-powered angle grinder for mobile applications up to a disc diameter of 115 mm. In combination with additional protective hood, 125 mm diameter also possible.
Very handy battery-powered angle grinder for mobile applications