Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Backplate for tension anchors, two pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Backplate for tension anchors, two pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures

See product details

Available in 1 version
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
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element

  • Pre-production in factory possible, such as assembly of the backplate or complete panelling and completion of internal walls

  • High tensile capacities
Notice

No damage to wall elements during transport and reduced risk of injury from non-protruding parts

CE labelling as per European Technical Assessment ETA-14/0274