Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 1
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 2
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 3
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key

  • Quick height adjustment through double trapezoidal thread

  • Bayonet closure for secure, error-free connection between pipe and glider

  • Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)

  • Secure hold with a large standing surface (∅ 78 mm)