Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

AW® bit
AW<SUP>®</SUP> bit - 1
AW<SUP>®</SUP> bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

AW® bit

M6 mm thread
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
AW® output


Advantages over previous drive systems:



Better power transmission.



Longer service life.



Optimum centring.



Largest possible contact surface of bit in screw drive.



Ejection forces:


Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.