Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PH cross-head bit, M5 thread

For detailed information, other images and documents, please select individual articles from the following table.

PH cross-head bit, M5 thread

For screwing tools, optimal fit with undersize/minus tolerance
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
One bit for hand and power tools


  • The drive with metric thread and undersize ensures optimal power transmission and that the bit is held very securely in the tool

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage