Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PZ cross-head bit, M5 thread

For detailed information, other images and documents, please select individual articles from the following table.

PZ cross-head bit, M5 thread

Bit for Pozidriv screws
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
Fast, safe and effortless screwing


  • The shape of the drive ensures optimal power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations

  • The shape of the metric drive with thread ensures optimal power transmission when screwing


Robust screwdriver bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage