Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bit RW® UNF 10-32 thread
Bit RW<SUP>®</SUP> UNF 10-32 thread - 1
Bit RW<SUP>®</SUP> UNF 10-32 thread - 2
Bit RW<SUP>®</SUP> UNF 10-32 thread - 3
Bit RW<SUP>®</SUP> UNF 10-32 thread - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bit RW® UNF 10-32 thread

The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
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
  • More power due to larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the screw drive

  • No clamping effect from the bit in the screw thanks to optimised fit

  • Easy to install when the bit is stuck with 5 mm hex bolster

  • Double printed bit for easy identification of the desired bit size
Notice
  • The UNF10-32 thread also fits into an M5 thread mount

  • RW thread bits are printed with a grey colour ring and have no clamping effect