Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bit box, size 1 empty
Bit box, size 1 empty - 1
Bit box, size 1 empty - 2
Bit box, size 1 empty - 3
Bit box, size 1 empty - 4
Bit box, size 1 empty - 5

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 1 empty

ORSY system bit box made of high-quality plastic for equipping with up to 8 bits and 1 bit holder
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
Automatic raising when opening


  • The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • The movable bit bar enables easy removal of the bits


Always at hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice
  • A bit bar is firmly connected to the spring and box and cannot be replaced or removed