Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

E 6.3 five-star bit (1/4 inch) short version with hole

For detailed information, other images and documents, please select individual articles from the following table.

E 6.3 five-star bit (1/4 inch) short version with hole
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
Fast, safe and less strenuous screwing


  • The shape of the five-point star bit optimises the power transmission when screwing five-point star socket screws with pins

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a considerably above-average service life