For detailed information, other images and documents, please select individual articles from the following table.
CA preparation unit size 1, lubricator
Oil dispenser for supplying pneumatic devices with lubricated air. This increases the service life of the tools
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- An adjusting screw enables precise dosing of the oil added
- Thanks to an oil connection, the oil tank can be refilled at the touch of a button without interrupting operation
- The modular system allows the conditioning unit to be individually assembled
- The compact block design ensures low space requirements
The oil dispenser can transport the nano oil mist optimally up to 40 m and thus can supply several consumers at the same time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!