Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Satin finishing ring CERALINE

For detailed information, other images and documents, please select individual articles from the following table.

Satin finishing ring CERALINE

For the removal of minor scratches, virtually seamless matting and burnishing and for matching "pre-sanded" sheet metal. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.

See product details

Available in 2 versions
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
Extremely long service life and considerably less heat development


Large external diameter



Effective and very long-lasting


The high-performance ceramic grain provides a well-defined grinding finish (brushed finish) and achieves a very long service life.



Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.



Simple assignment of fineness structure


Colour coding prevents the different versions from being mixed up.

Notice
  • At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

  • Circumferential speed: Specified by the machine used, but max. 3200 rpm.