Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring
Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring - 1
Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring - 2
Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring - 3
Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring - 4
Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring - 5

For detailed information, other images and documents, please select individual articles from the following table.

Brass, metric, EMC cable gland in accordance with EN 60423 with contact spring

Quick and easy EMC connection of the shielding braid via the contact spring and the intermediate support with the housing potential

See product details

Available in 3 versions
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
  • Integrated strain relief.

  • Twist prevention.

  • Large sealing and clamping range.

  • Easy to install.

  • From M32x1.5 with O-ring.

  • Stainless steel contact spring.

  • Made in Germany.