Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable tie KBL D PP blue Detectable with metal latch
Cable tie KBL D PP blue Detectable with metal latch - 1
Cable tie KBL D PP blue Detectable with metal latch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL D PP blue Detectable with metal latch

For use in applications involving direct contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

See product details

Available in 3 versions
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
Floating


  • Due to the low density of PP, the cable tie floats up, depending on the mass


Can be located quickly


  • The corrosion-resistant, anti-magnetic steel tip made of 316 stainless steel in the cable tie head ensures strong and secure support, as well as fast location with detection devices

  • Prevents contamination caused by cable ties/cable tie remnants during manufacturing


Assists in the implementation of HACCP (Hazard Analysis of Critical Control Points) EU Directive



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie is fit securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables from sharp edges


  • In addition, the smooth body without grid teeth or grooves reduces the number of over-stressed areas


Suitable for processing by hand or with tools

Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals