Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Coloured cable ties with plastic latch

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Coloured cable ties with plastic latch

High-quality coloured cable ties for easy identification and rapid organisation of cables etc. indoors

See product details

Available in 6 versions
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
  • High industrial quality for a long, reliable service life for indoor use

  • The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires

  • Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability

  • Internal toothing on the tie for a secure grip on bundled cables

  • Silicone- and halogen-free

  • Can be installed manually, no additional assembly tools are required