For detailed information, other images and documents, please select individual articles from the following table.
Case ORSY® 200
Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using partition elements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Case height 180 mm
Compartment divided using partition elements
25 mm spacing
High impact strength, extremely sturdy and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Divide in such a way that lighter parts can be stored in the lid section.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!