The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Made of full cast brass
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 50 mm2, via a connection bolt
Cable assembly without cable lug
Opening angle: 30°/30 mm
Weight: 360 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!