Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

USB-C 60 W charger

For detailed information, other images and documents, please select individual articles from the following table.

USB-C 60 W charger

Powerful power supply with USB-C connector and quick charging cable

See product details

Available in 2 versions
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
  • Compatible with a wide range of end devices

  • Multiple protection against overvoltage, overload and short circuit

  • Provides the ideal charging power for the end device fully automatically

  • Supports the PD and QC quick charging protocols

  • Ideal for 12 V Li-Ion COMPACT Jump starter and Jump starter 12V Li-Ion POWER