For detailed information, other images and documents, please select individual articles from the following table.
Workshop cleaner
Powerful, environmentally friendly cleaner in the neutral pH range with extremely high dirt removal power for floors, machinery and plants.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Oily/greasy dirt is not emulsified, but is penetrated and separated
- Especially gentle on the skin
- AOX and silicone-free
- Can be used on all standard surfaces
Environmentally friendly
- Biodegradable > 95%
- Contains no organic solvents
- No phosphate or phosphate compounds
- Heavy metals do not move in bodies of water
- Fast-separating in wastewater in accordance with German Ecological Standard Test B 5105
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used manually or in high-pressure devices to clean engines, machines, tools, vehicles, floors of any type (except carpets), commercial kitchens, butcher shops, bakeries.
Dilute the workshop cleaner with water depending on the degree of soiling, wet the soiled surfaces with the cleaning solution, allow it to take effect and then wipe or rinse off. The cleaning effect is enhanced by the use of warm water.
Usage concentrations:
- Floor cleaning machines 3–10%
- High-pressure devices 3–5%
- Manual cleaning 3–50%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!