Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Combination drilling jig

For detailed information, other images and documents, please select individual articles from the following table.

Combination drilling jig

Assembly aid for the Vionaro V8 frame system, for pre-drilling the concealed panel (dia. 3.7 mm) and the wooden back panel (dia. 3.0 mm)
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
  • Only suitable for wooden back panels running behind the bottom panel

  • If the wooden back panel is mounted, the 16 mm bottom panel thickness must be taken into account