Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 1
 -  - 2
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 3
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 4
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 5
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 6
Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment Yellow/blue ring HSS 90° DIN 335 C 6 pieces

Particularly suitable for processing conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics). Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised geometry for hand-guided use


Less effort required, improved countersinking quality and chip removal compared to conventional conical countersinks



Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening