Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

CX Cool Sleeves arm cooling sleeve
CX Cool Sleeves arm cooling sleeve - 1
CX Cool Sleeves arm cooling sleeve - 2
CX Cool Sleeves arm cooling sleeve - 3
CX Cool Sleeves arm cooling sleeve - 4
CX Cool Sleeves arm cooling sleeve - 5
CX Cool Sleeves arm cooling sleeve - 6

For detailed information, other images and documents, please select individual articles from the following table.

CX Cool Sleeves arm cooling sleeve

Partial exoskeleton for effective cooling and regeneration of the entire upper body

See product details

Available in 5 versions
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
Effective cooling via evaporation


  • Small contact surface, great effect: Cools the entire upper body despite the small contact surface

  • The main artery in both arms is cooled, which has a cooling effect on the entire circulatory system of the upper body


High-quality and comfortable


  • Breathable and elasticated fabric

  • Optimal temperature and moisture comfort

  • Comfortable to wear: cooling without feeling damp

  • Light, durable and easy to clean

  • Comfortable fit


Easy to use


  • Easy to position and put on

  • Can be worn comfortably under or over clothing

  • Can be combined with various exoskeletons