For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,000 lm and 500 lm
Switch mode
Full light – low light - off
Stand variably adjustable
Stand with mounting holes (M8) to mount the lamp on a tripod
Delivered with 5V 1A charger and USB-cable
Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!