For detailed information, other images and documents, please select individual articles from the following table.
Recharchable LED Hand Lamp Ergopower Compact
Powerful LED Hand Lamp with compact design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Exclusive Würth design
IP65 protection against water and dust
Two-component housing with good grip
High flexibility
One hook
Wrist strap
Main light 5W SMD LED, spot light 2W LED
Luminaire head can be swiveled by 160°
Spot light above the luminaire head
Strong magnets
two magnets on the back side and one on the bottom of the lamp
Battery charging status
Four indicator lights
Charing Via USB-C interface
Switch mode
Spot light, main light low, main light high
Latest lithium-ion battery technology
Short charging time, long light duration
The light intensity is infinitely variable:
- Main light low: 225 lm
- Main Light High: 450 lm
- Spot light: 150 lm
Li-Ion battery: 3.7 V, 2200 mAh, 8.14Wh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!