Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rechargeable LED hand-held lamp Ergopower Slim+
Rechargeable LED hand-held lamp Ergopower Slim+ - 1
Rechargeable LED hand-held lamp Ergopower Slim+ - 2
Rechargeable LED hand-held lamp Ergopower Slim+ - 3
Rechargeable LED hand-held lamp Ergopower Slim+ - 4
Rechargeable LED hand-held lamp Ergopower Slim+ - 5
Rechargeable LED hand-held lamp Ergopower Slim+ - 6
Rechargeable LED hand-held lamp Ergopower Slim+ - 7

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED hand-held lamp Ergopower Slim+

Adjustable LED hand-held lamp in a slim design. With USB-C charging port and wireless charging option.

See product details

Available in 1 version
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
Light levels


  • 450–50 lm main light

  • 150 lm spotlight


Switching sequence


Spotlight/main light/off



Main light with dimming function – press and hold the button



The light flashes briefly when the lowest or highest light level is reached



Charging time: approx. 3.5 hours via USB cable/approx. 4 hours via charging pad



The light can either be charged via the USB-C cable or the wireless charging pad



Light head pivots 150°



Magnets on the rear and underside of the light



Plastic hook – 360° rotatable and retractable



USB power supply and USB-C cable included in scope of delivery



Charging pad NOT included in scope of delivery

Notice

Lithium-ion battery, 3.7 V, 2200 mAh