For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED work lamp MINI MULTI
Continuously dimmable (10-100 %) light sources: Flood light 150–1,500 lumens, spotlight 50–500 lumens
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- State-of-the-art LED technology for high luminous efficacy
- Obstacle Detection System ODS: Automatic switch-off as soon as an obstacle is directly (3 cm) in front of the light sensor
- Lithium-ion battery-powered technology enables short charging times and long-lasting performance
LCD display
Battery charge status indicator
Remaining battery capacity indicator
Lumen level in %
Operating time in hours
- Compact design: fits into any tool case/tool bag
- Fluorescent reflector: easy to find in a dark environment when switched off
Multi-purpose mounting options (7 in 1)
- Stand mounting
- Tripod mounting using M10 thread
- Magnetic mounting
- Attaches to rods/pipes up to a dia. of 25 mm
- Belt fastening
- Suspended mounting (using nails and screws)
- 2-axis rotation (180° or 360°)
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!