For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered application gun AKP 18-A-600
High-performance 18 V application gun for medium to high-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags. Ideal for windscreen adhesive.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Extremely high application power and long operating time per battery charge
High-performance 18 V/2 Ah Li-ion battery.
Prevents motor blockages in the event of hardened material
Long-life metal gearbox and overload protection.
Easier to use with conversion set
Suitable for 310 ml cartridges and 400 ml and 600 ml bags as standard. The conversion set means that the tube can be shortened for improved convenience.
Prevents dripping of the sealant/adhesive
Automatic return of gear rod.
Variable speed control
The application speed can be controlled using the speed adjustment wheel or the accelerator switch.
Charge status display on the battery
The charge status of the battery is visible at all times.
For applying windscreen adhesive in automotive workshops and sealing tasks on construction sites.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!