For detailed information, other images and documents, please select individual articles from the following table.
BATTERY DRILL DRIVER ABS 12 POWER CLASSIC
Very compact, powerful *12V max. lithium ion drill driver. Ideal for all light drilling and screwing applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Built-in LED light
Helps when working in a small and dark space
Battery Indicator
Convenient for following the remaining battery power
Very precise adjustment
- 18 torque steps and position for drilling
- Allows multiple screwing applications
4 Pole brushless motor
Delivers double the torque in comparison to tradition 2 pole ones
Brushed can motor
- Low overall construction costs
- Simple and inexpensive controller
- Controller not needed for fixed speed
- Ideal for extreme operating environments
Ergonomic design with soft grip
Pleasant work without fatigue
Small and light weight
For long term operation in hard to reach places
*12V Max (10,8V Nominal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!