The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 COMPACT M-CUBE cordless drill driver
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves and long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Comfortable, effortless work thanks to the very compact and ergonomic design with low weight
Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!