The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hammer drill ABH 18 BASIC
Lightweight and brushless cordless hammer drill for simple drilling jobs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Extremely compact and ergonomic design ensures pleasant, effortless working
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life
- Continuous monitoring of the motor, because in the event of overload or blocking, the electronic motor protection function switches off the motor prematurely
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling
- Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools
- Bright LED on the battery block for optimum illumination of the working area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!