For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Very powerful, handy cordless impact drill driver with selectable impact drill mode and a torque of 140 Nm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Fast adaptation to the respective application
The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.
Robust design
For tough conditions on construction sites, all components can also withstand a fall from normal working heights.
Continuous motor monitoring
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Well-lit working area
LED lamp on the battery block
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!