Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Szybka dostawa
Ponad 125 000 produktów
Adapter for cordless welder ASG 150 for an expansion of the cross section from 16 mm² to 24 mm². This enables the use of a TIG torch.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Elastic PU adhesive and sealant for a wide range of applications
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
High-quality rust remover
Reliable cable tie for quickly organising and bundling cables and wires
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Liquid-tight disposable nitrile glove
Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The robust cutting disc with high performance values.
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties