Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Pull-out system for corner cabinet
Pull-out system for corner cabinet - 1
Pull-out system for corner cabinet - 2
Pull-out system for corner cabinet - 3
Pull-out system for corner cabinet - 4
Pull-out system for corner cabinet - 5
Pull-out system for corner cabinet - 6
Pull-out system for corner cabinet - 7
Pull-out system for corner cabinet - 8
Pull-out system for corner cabinet - 9

For detailed information, other images and documents, please select individual articles from the following table.

Pull-out system for corner cabinet

Cabinet extension system with 95° box hinges

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Quick fastening


  • Easy and quick installation on the floor

  • Can be retrofitted to older cabinets


Maximum use of space


Load capacity per basket at full extension: 15 kg



Built-in self-closing and braking mechanism


Baskets retract gently



Cabinet front does not fall down


Doors and system components are not permanently connected – maintenance-free design



System components: coated grey, baskets: chromium-plated/polished steel

Notice

Delivery time: to be confirmed at the Customer Service Centre

The dimensions given are not binding. Subject to technical changes!