For detailed information, other images and documents, please select individual articles from the following table.
Corrosion protection coating Zinc 300
Provides permanent protection against corrosion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Excellent corrosion protection
- Quick drying
- Appearance: Hot-dip zinc-plated
Can be painted over
- PVC-based paints, acrylate (solvent-based or aqueous) are suitable.
- Do not paint with alkyd resins (synthetic resin paints) in combination with hot-dip zinc-plated surfaces!
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Steel construction, shipbuilding, forging, fitter's shops and vehicle construction.
Zinc 300 is suitable for touching up damaged spots on zinc-plated surfaces and welding seams.
Not suitable as zinc-dust primer for heavy-duty corrosion protection.
The surface must be clean, dry and free from dust and grease. The layer thickness of the touch-up film should equal 1.5 times that of hot-dip zinc-plating. In addition, the touch-up coating should overlap the hot-dip zinc-plating by at least 1 cm. Consumption: approx. 250-350 g/m per coat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!