Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Circlip pliers, shape A for shaft circlips
Circlip pliers, shape A for shaft circlips - 1
Circlip pliers, shape A for shaft circlips - 2

For detailed information, other images and documents, please select individual articles from the following table.

Circlip pliers, shape A for shaft circlips

See product details

Available in 5 versions
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
Standard: DIN 5254



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings.



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.



Internal spring


  • Inside screwed joint for protection

  • Does not obstruct work

  • Cannot be soiled or lost