Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Countersunk screw with hexagon socket head DIN 7991, steel 010.9, zinc-plated, blue passivated (A2K)

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head DIN 7991, steel 010.9, zinc-plated, blue passivated (A2K)

See product details

Available in 2 versions
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
Countersinking angle for M3-M20 90° and for M22 and M24 60°

Notice

Manufactured in accordance with DIN 7991. DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity. (Head height and head diameter partly changed | nominal diameter M18, M22, M24). For new designs, it is recommended to use the more common ISO version.



Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1