For detailed information, other images and documents, please select individual articles from the following table.
Double ring wrench set, deep offset 12 pieces
Metric, DIN 838/ISO 3318
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Drive: POWERDRIV bi-hexagon
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished rings
Geometry: Ring end offset 18°
Contents: 12 pieces
1 each of double-end box wrench, 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27, 25 x 28, 30 x 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!