For detailed information, other images and documents, please select individual articles from the following table.
Die grinder GS 600-E
Powerful, convenient, universal die grinder.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For grinding, deburring, polishing and roughing
Electronic controls for adjusting the no-load speed between 12,000 and 27,000 rpm
Feedback control keeps the speed almost constant under load.
The protected switch prevents the tool from being switched on accidentally.
Easy to use, including left-handed use.
43 mm clamping neck for attaching an additional handle (accessory)
Supplied in cardboard box with AF 17 open-end wrench, locking pin and 6 mm collet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!