For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- For centre unit side 19 mm in thickness
- Adjustment range: + 20 mm
- Load-bearing capacity: 300 kg
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!