Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metric PH double bit for magazine screwdrivers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metric PH double bit for magazine screwdrivers

For electronics and precision engineering

See product details

Available in 2 versions
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
Special tool for magazine screwdrivers


  • Standard 4 mm hexagon drive

  • Practical combination of two different bit sizes


Robust screwdriver bit


  • The S2 material with zinc plated surface ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs