Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double bit, TX, metric With hole, for multi-bit screwdriver

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Double bit, TX, metric With hole, for multi-bit screwdriver

For electronics and precision engineering applications

See product details

Available in 2 versions
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
Special tool for multi-bit screwdriver


  • Standard 4 mm hexagon shank

  • Practical combination of two different bit sizes


Robust screw bit


  • The S2 material with zinc-plated surface ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage