Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

H89 Drawer slidebox Slender Metal Drawer
H89 Drawer slidebox Slender Metal Drawer - 1
H89 Drawer slidebox Slender Metal Drawer - 2
H89 Drawer slidebox Slender Metal Drawer - 3
H89 Drawer slidebox Slender Metal Drawer - 4
H89 Drawer slidebox Slender Metal Drawer - 5
H89 Drawer slidebox Slender Metal Drawer - 6
H89 Drawer slidebox Slender Metal Drawer - 7
H89 Drawer slidebox Slender Metal Drawer - 8
H89 Drawer slidebox Slender Metal Drawer - 9
H89 Drawer slidebox Slender Metal Drawer - 10
H89 Drawer slidebox Slender Metal Drawer - 11
H89 Drawer slidebox Slender Metal Drawer - 12

For detailed information, other images and documents, please select individual articles from the following table.

H89 Drawer slidebox Slender Metal Drawer

Set Packaging

See product details

Available in 3 versions
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
Extra slender side panel


Maximizing internal drawer space



Concealed


Near invisible look fir the drawer runners



With integrated damping system



Synchronized


Simultaneous slide movement for quite and smoth operation



Easy movement


Ultra light opening and closing



High loading capacity


40 kg (88 lbs) of dynamic loading capacity



Color variety


White and grey colors are available



3D front panel adjustment


Slide integrated 3D front panel adjustment included



Easy to install


Quick installation and easy dismantling