The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Dust protection filter for angle grinder
Prevent coarse particles from entering the motor housing of the angle grinder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- The dust protection filter extends the service life of the angle grinder as the fine-meshed dust grille prevents any coarse particles, such as aluminium chips, abrasive cloth from fibre discs or pieces of rock, from penetrating into the motor housing
- Easy assembly. Use the mounting hooks to simply fix the dust protection filter on the ventilation slots at the rear of the motor housing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!