Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

EURASOL butyl nail sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL butyl nail sealing tape

Tested, double-sided sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films.
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
Permanently elastic


Butyl is excellent at evening out small uneven areas on the surface.



Both sides are highly adhesive


Good adhesion on underlay membranes and wood.



Very good material compatibility



Quick to apply thanks to protruding release paper (lifts up with finger)



Excellent water and weathering resistance

Notice

EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) guideline


Nail sealing is required for makeshift roofing and if the usual roof slope is undershot. EURASOL nail sealing tape protects against water penetration, and therefore meets the requirements of the ZVDH.



Maximum safety with test certificate


Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart up to 600 Pascal (meets wind strength 11–12).



Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.