Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

FBS window construction repair screw with raised countersunk head

For detailed information, other images and documents, please select individual articles from the following table.

FBS window construction repair screw with raised countersunk head

Steel, zinc plated, blue passivated, RW recess
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
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Due to the 4.8 mm diameter, suitable for repair work with torn-out screws (diameter 3.9-4.2 mm)
Notice

Please also observe the information on the overview page.