For detailed information, other images and documents, please select individual articles from the following table.
Façade construction screw Faba® type BZ with hexagon head
A2 stainless steel with additional zinc-plating and anti-friction coating. For fixing steel and aluminium profiles on steel and aluminium ≥ 1.25 mm in unapproved areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
The additional zinc plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures a safer thread forming of the stainless steel screw in steel substructures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!